Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 in. Zinc Alloy Door Holder in Duronodic

  • Mfr # GH-135-DU

  • Zoro # G001861379


product price: $8.80
/ea
Sold in multiples of 2 for $17.60

Key Features

Mounting Type
Other Door Hardware
Height
4 in
Width
1 in
Material
Zinc
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-135-DU
Zoro #
G001861379
UPC #
704780183136
Country of Origin
China

Dimensions

Height
4 in
Width
1 in
Length
1 in

Details

Mounting Type
Other Door Hardware
Finish
Duronodic
Material
Zinc
Color
Duronotic

Description

Our Trans-Atlantic door holder is a drop down style door holder. Common on the bottom corner of doors for a"hands free" opening system, this is a simple and cost effective way to improve your room accessibility. This model is popular in both commercial and residential settings. Items are available in two finishes: Aluminum and Duronodic.


  • • Durable rubber tips offer long-lasting protection
  • • Aids in protecting your walls from damage caused by door
  • • Includes mounting screws for quick and easy installation
  • • 4 in. drop down door holder
  • • Made from zinc alloy body
  • • Holds durable rubber tips
  • • Polybagged with sheet metal screws
  • • Hands free opening system
  • • Extremely easy to install
  • • Duronodic finish
  • • 1 year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.