Zoro Homepage

5 in. Bright Brass Double Acting Barrel Spring Squared Hinge with Non-Removable Pin - Set of 2

  • Mfr # DH-TAN5005-US3

  • Zoro # G201861155


product price: $109.55
/ea
Free Shipping & Returns

Key Features

Door Hinge Type
Door Hinge
Material
Steel
Finish
Brass
Frame Leaf Width
4.25 in
Frame Leaf Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-TAN5005-US3
Zoro #
G201861155
UPC #
704780181545
Country of Origin
China

Dimensions

Frame Leaf Width
4.25 in
Frame Leaf Height
6 in
Frame Leaf Thickness
1 in

Details

Door Hinge Type
Door Hinge
Material
Steel
Finish
Brass

Description

This model of Trans-Atlantic functions as a double acting spring hinge. It's highly recommended for commercial door applications such as café doors that need to open in both directions and return automatically to center. Moreover, it's made to strict specifications for exceptional quality. This type sized 5 in. comes with a squared radius in its corner, bundled with a fixed pin. Item is available in three finishes: Black, Galvannealed and Bright Brass.


  • •Commercial 5in. double acting spring hinge for self closing doors
  • •Perfect for medium to heavy weight doors
  • •Square radius hinge with fixed pin - pack of 2
  • •Double acting barrel spring hinge, plain bearing
  • •Recommended for use on commercial door applications
  • •Ideal for doors that open both ways and self-center
  • •Intended for use where automatic self closing of a door is required
  • •Steel base material with fixed steel pin
  • •Corner: Squared radius
  • •Easy installation
  • •Packed with both wood and machine screws
  • •Similar to Bommer type “big barrel” hinges
  • •Conforms to ANSI A81071F for self closing hinges
  • •Bright Brass finish
  • •Sold as a set of 2 hinges
  • •1 Year mechanical and finish warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.