5 in. Zinc Alloy Door Holder in Bright Brass

  • Mfr # GH-1135-US3

  • Zoro # G901861202


product price: $11.10
/ea

Key Features

Mounting Type
Other Door Hardware
Height
4 in
Width
1 in
Material
Zinc
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-1135-US3
Zoro #
G901861202
UPC #
704780183099
Country of Origin
China

Dimensions

Height
4 in
Width
1 in
Length
1 in

Details

Mounting Type
Other Door Hardware
Finish
Brass
Material
Zinc
Color
Bright Brass

Description

This Trans-Atlantic Co. duranodic 5" drop down door holder is a zinc alloy material and includes durable rubber tips to handle the heaviest of doors. This holder also is also polybagged with sheet metal screws.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.