Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-1/2 in. Aluminum Door Pull

  • Mfr # GH-P531-AL

  • Zoro # G721841699


product price: $13.79
/ea

Key Features

Height (In.)
7.5 in
Shape
Round Backplate
Color
Silver
Material
Aluminum
Depth
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-P531-AL
Zoro #
G721841699
UPC #
704780183785
Country of Origin
China

Dimensions

Height (In.)
7.5 in
Depth
2.25 in
Width
1.125 in

Details

Shape
Round Backplate
Color
Silver
Material
Aluminum
Item
Pull Plate
Finish
Aluminum

Description

Our Trans-Atlantic GH P531 AL is a 7 1/2 in. cast aluminum door pull designed for durability and everyday use. With a comfortable 1 1/8 in. grip width and a 2 1/4 in. projection, it provides both strength and ergonomic handling. Being lightweight. it's ideal for commercial or residential doors needing a sleek, corrosion-resistant pull.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.