
8 in. x 34 in. Aluminum Commercial Kick Plate
Mfr # GH-KP834-AL
Zoro # G401860743
product price: $41.19
/eaKey Features
Thickness
12.7 mm
Color
Silver
Height
34 in
Width
8 in
Finish
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GH-KP834-AL
Zoro #
G401860743
UPC #
704780183730
Country of Origin
China
Dimensions
Thickness
12.7 mm
Height
34 in
Width
8 in
Details
Color
Silver
Item
Door Kickplate
Finish
Aluminum
Material
Steel
Description
Our ADA kick plate is ideal for commercial door applications where a decorative accent is added. This model helps you to protect the door surface in high traffic areas. Furthermore, it's designed to withstand heavier foot traffic. Our kick plates are extremely easy to install and easily cleaned for a polished look. Items are available in two finishes to match the rest of your door hardware: Aluminum and Stainless Steel.
- • Steel plate offers durable and long-lasting protection
- • Great for door surfaces in high-traffic spaces
- • Includes mounting screws for quick and easy installation
- • Most commonly used for commercial applications
- • Made from wrought steel and cast brass
- • Packed with sheet metal screws
- • Extremely easy to install
- • 16 guage (0.050 in.) thickness
- • Kick plates come not bevelled
- • Aluminum finish
- • Conforms to ANSI J102 and A117.1 standards of door hardware
- • Meets ADA requirements
- • 1 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.