
ADA Family Handicap Sign with Black coloring
Mfr # GH-S444-BK
Zoro # G121841886
product price: $12.59
/eaKey Features
Height
6 in
Sign Background Color
Black
Commercial/Residential
Commercial
Finish
Black
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GH-S444-BK
Zoro #
G121841886
UPC #
704780184034
Country of Origin
China
Dimensions
Height
6 in
Width
9 in
Depth
0.125 in
Details
Sign Background Color
Black
Commercial/Residential
Commercial
Finish
Black
Sign Material
Plastic
Item
Other Door Hardware
Description
Our Trans-Atlantic GH-S444-BK Family Handicap Restroom Sign features a strong black finish suited for high-traffic areas. Perfectly crafted for families requiring accessible restroom facilities, it promotes comfort and dignity. Built to last with excellent visibility and style.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.