
ADA Family Restroom Sign with Black coloring
Mfr # GH-S442-BK
Zoro # G621841737
product price: $12.59
/eaKey Features
Sign Background Color
Black
Sign Material
Plastic
Commercial/Residential
Commercial
Width
9 in
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GH-S442-BK
Zoro #
G621841737
UPC #
704780183990
Country of Origin
China
Dimensions
Width
9 in
Height
6 in
Depth
0.125 in
Details
Sign Background Color
Black
Item
Other Door Hardware
Sign Material
Plastic
Commercial/Residential
Commercial
Finish
Black
Description
Our Trans-Atlantic GH-S442-BK Family Restroom Sign features a sleek black finish that complements any modern decor. Designed to provide clear and inclusive restroom guidance, it's perfect for family-friendly spaces. Its durable build ensures lasting visibility for all visitors.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.