Zoro Homepage

ADA Family Restroom Sign with Blue coloring

  • Mfr # GH-S442-BLUE

  • Zoro # G221841878


product price: $12.59
/ea

Key Features

Commercial/Residential
Commercial
Height
6 in
Sign Material
Plastic
Finish
Blue
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-S442-BLUE
Zoro #
G221841878
UPC #
704780184003
Country of Origin
China

Dimensions

Height
6 in
Width
9 in
Depth
0.125 in

Details

Commercial/Residential
Commercial
Sign Material
Plastic
Finish
Blue
Sign Background Color
Blue
Item
Other Door Hardware

Description

Our Trans-Atlantic GH-S442-BLUE Family Restroom Sign stands out with its vibrant blue finish, adding a touch of color and clarity. Ideal for welcoming families in schools, malls, and restaurants, it clearly marks accessible restroom facilities. Crafted for easy installation and long-term use.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.