Zoro Homepage

ADA Men Handicap Sign with Black coloring

  • Mfr # GH-S445-BK

  • Zoro # G221841892


product price: $12.59
/ea

Key Features

Sign Background Color
Black
Commercial/Residential
Commercial
Width
9 in
Finish
Black
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-S445-BK
Zoro #
G221841892
UPC #
704780184058
Country of Origin
China

Dimensions

Width
9 in
Height
6 in
Depth
0.125 in

Details

Sign Background Color
Black
Commercial/Residential
Commercial
Finish
Black
Item
Other Door Hardware
Sign Material
Plastic

Description

Our Trans-Atlantic GH-S445-BK Men's Handicap Restroom Sign delivers a timeless black finish ideal for professional settings. Designed to guide men with disabilities clearly to accessible restrooms, it supports inclusivity and convenience. Its sturdy construction ensures longevity.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.