Zoro Homepage

ADA Men Handicap Sign with Blue coloring

  • Mfr # GH-S445-BLUE

  • Zoro # G821841797


product price: $12.59
/ea

Key Features

Height
6 in
Finish
Blue
Sign Background Color
Blue
Sign Material
Plastic
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-S445-BLUE
Zoro #
G821841797
UPC #
704780184065
Country of Origin
China

Dimensions

Height
6 in
Width
9 in
Depth
0.125 in

Details

Finish
Blue
Sign Background Color
Blue
Sign Material
Plastic
Commercial/Residential
Commercial
Item
Other Door Hardware

Description

Our Trans-Atlantic GH-S445-BLUE Men's Handicap Restroom Sign features a vibrant blue finish that enhances restroom visibility. Targeted for men requiring accessible restroom options, it helps create a welcoming and compliant environment. Easy to install and maintain in all facility types.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.