Zoro Homepage

ADA Women Handicap Sign with Black coloring

  • Mfr # GH-S443-BK

  • Zoro # G121841855


product price: $12.59
/ea

Key Features

Sign Background Color
Blue
Finish
Black
Sign Material
Plastic
Width
9 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-S443-BK
Zoro #
G121841855
UPC #
704780184010
Country of Origin
China

Dimensions

Width
9 in
Height
6 in
Depth
0.125 in

Details

Sign Background Color
Blue
Finish
Black
Item
Other Door Hardware
Sign Material
Plastic
Commercial/Residential
Commercial

Description

Our Trans-Atlantic GH-S443-BK Women's Handicap Restroom Sign offers a bold black finish for professional and clean restroom identification. Specifically designed to assist women with disabilities, it ensures accessibility and compliance. The high-contrast design improves readability for all users.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.