Zoro Homepage

ADA Women Handicap Sign with Blue coloring

  • Mfr # GH-S443-BLUE

  • Zoro # G321841884


product price: $12.59
/ea

Key Features

Commercial/Residential
Commercial
Finish
Blue
Sign Background Color
Blue
Sign Material
Plastic
Depth
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-S443-BLUE
Zoro #
G321841884
UPC #
704780184027
Country of Origin
China

Dimensions

Depth
0.125 in
Height
6 in
Width
9 in

Details

Commercial/Residential
Commercial
Finish
Blue
Sign Background Color
Blue
Sign Material
Plastic
Item
Other Door Hardware

Description

Our Trans-Atlantic GH-S443-BLUE Women's Handicap Restroom Sign combines functional design with a refreshing blue finish. It provides clear, inclusive restroom direction for women with disabilities in any public or private facility. Durable and easy to maintain for busy environments.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.