Zoro Homepage

Adjustable Friction Ball Catch in Bright Brass

  • Mfr # GH-2955-US3

  • Zoro # G321841822


product price: $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Color
Brass
Commercial/Residential
Residential;Commercial
Finish
Bright Brass
Height
2.25 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-2955-US3
Zoro #
G321841822
UPC #
704780183235
Country of Origin
China

Dimensions

Height
2.25 in
Width
1 in
Depth
1.25 in

Details

Color
Brass
Item
Other Door Hardware
Commercial/Residential
Residential;Commercial
Finish
Bright Brass
Material
Brass

Description

Our Trans Atlantic GH 2955 US3 Adjustable Friction Ball Catch combines craftsmanship and flexibility with its wrought brass construction and finely threaded adjustment. Featuring an easy-to-tune spring-loaded roller, it accommodates door clearance changes without extra hardware. Elegant bright brass finish and compact design make it ideal for closets, cabinets, and interior doors requiring smooth, latch free closure.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.