
Aluminum Alarm Kit for Panic Exit Devices
Mfr # ED-EAK500-AL
Zoro # G201861209
product price: $117.06
/ea
Free Shipping & Returns
Key Features
Type
Exit Devices
Material
Aluminum
Finish
Silver
Color
Aluminum
Function
Exit Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ED-EAK500-AL
Zoro #
G201861209
UPC #
704780182733
Country of Origin
China
Dimensions
Width
1.5 in
Height
1.5 in
Depth
8.8 in
Details
Type
Exit Devices
Material
Aluminum
Finish
Silver
Color
Aluminum
Function
Exit Only
Door Handing
Universal
Item
Exit Devices
Description
The Trans-Atlantic EAK500 battery operated alarm kit is a designed accessory to be perfectly paired with 500 and EDTBAR series exit devices. Its' appropriate for commercial and industrial applications where heavy duty usage is anticipated. When the touch bar is pressed, the alarm gets a signal. By this way, this type of item is providing an extra layer of security to your exit device. It comes in Aluminum, Duronodic and Stainless Steel finishes.
- •Heavy duty alarm kit for commercial and industrial use
- •Perfect for Global Door Controls and Trans-Atlantic exit devices
- •Adds extra safety and security for your exit device
- •Accessory for EDTBAR, ED-500 series exit devices
- •Supplied with instructions for mounting hardware
- •Easy to install
- •Time delay feature to permit exiting before unit is armed
- •9-Volt battery required (not included)
- •Aluminum finish
- •1 Year mechanical and finish warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.