Zoro Homepage

Aluminum Dummy Pull Plate/Handle for Exit Devices

  • Mfr # ED-PP06-AL

  • Zoro # G201861384


product price: $7.62
/ea
Sold in multiples of 2 for $15.24

Key Features

Location Type
Commercial
Material
Aluminum
Door Handing
Universal
Color
Aluminum
Finish
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-PP06-AL
Zoro #
G201861384
UPC #
704780186212
Country of Origin
China

Dimensions

Height
8 in
Width
4 in
Length
2.5 in

Details

Location Type
Commercial
Material
Aluminum
Door Handing
Universal
Color
Aluminum
Finish
Silver
Type
Exit Devices
Function
Exit Only
Item
Exit Devices

Description

The Trans-Atlantic commercial pull plate is a designed accessory to be perfectly paired with 300, 500 and EDTBAR series exit devices. Constructed for durability, this item is guaranteed to last on doors where heavy traffic is anticipated. Pull plate includes all the necessary mounting hardware for easier installation. The pull plate has no locking or latching mechanism. Item is only available in Duronodic finish.


  • •Dummy pull plate with hole
  • •Perfect for Global Door Controls and Trans-Atlantic exit devices
  • •Features a non-locking mechanism
  • •Accessory for EDTBAR, 500 and 300 series exit devices
  • •Made from solid steel for more durability
  • •Acts as an exterior pull handle
  • •Supplied with instructions for mounting hardware
  • •Easy to install
  • •Rim cylinder required (not included)
  • •Aluminum finish
  • •1 Year mechanical and finish warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.