Zoro Homepage

Brushed Chrome Commercial Storeroom Escutcheon Lever Trim with Lock for Panic Exit Device

  • Mfr # ED-EL580-US26D

  • Zoro # G908621649


product price: $122.32
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Door Handing
Universal
Finish
Brushed Chrome
Type
Exit Devices
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-EL580-US26D
Zoro #
G908621649
UPC #
704780207726
Country of Origin
China

Details

Item
Exit Devices
Color
Chrome
Door Handing
Universal
Finish
Brushed Chrome
Type
Exit Devices
Material
Steel

Description

The Trans-Atlantic EL580 "Escutcheon" lever trim is a designed accessory to be perfectly paired with 500, 900 and EDTBAR series exit devices. It has a storeroom function where a key is required to open the door from the outside. Otherwise, the inside remains unlocked. Item is only available in Brushed Chrome finish.


  • •Storeroom Escutcheon lever trim for commercial use
  • •Perfect for Global Door Controls and Trans-Atlantic exit devices
  • •Keyed locking trim for storeroom lever used for exterior doors
  • •Accessory for EDTBAR, ED-500 /900 series exit devices
  • •Supplied with instructions for mounting hardware
  • •Easy to install
  • •Comes non-handed / reversible
  • •Fits on opposite side of door to panic exit device
  • •Brushed Chrome finish
  • •1 Year mechanical and finish warranty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.