
Brushed Chrome Low Dome Floor Mounted Door Stop
Mfr # GH-DS436-US26D
Zoro # G701861129
product price: $4.35
/eaSold in multiples of 3 for $13.05
Key Features
Finish
Chrome
Height
3 in
Material
Steel
Width
3 in
Mounting Type
Wall Mount Door Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GH-DS436-US26D
Zoro #
G701861129
UPC #
704780183457
Country of Origin
China
Dimensions
Height
3 in
Width
3 in
Details
Finish
Chrome
Material
Steel
Mounting Type
Wall Mount Door Hardware
Color
Satin Chrome
Item
Door Stop
Description
Our Trans-Atlantic floor mounted door stop is made of wrought steel and cast brass. It features a rubber stopper on the front face of each one of our stops. Although it perfectly suits for residential applications, but these door stops are specifically designed to withstand very heavy usage that is normally seen in commercial settings. Items are available in two finishes: Brushed Chrome and Bright Brass.
- • Door Stop offers durable and long-lasting protection
- • Aids in protecting your walls from damage caused by door
- • Includes mounting screws for quick and easy installation
- • Most commonly used for commercial applications
- • Made from wrought steel and cast brass
- • Bumpers are constructed from durable rubber
- • Supplied with screw packs
- • Extremely easy to install
- • Brushed Chrome finish
- • 1 year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.