
Brushed Chrome Passage Lever Trim for Panic Exit Device
Mfr # ED-LHL510-US26D
Zoro # G501860902
product price: $49.35
/eaKey Features
Location Type
Commercial
Type
Exit Devices
Function
Exit Only
Door Handing
Universal
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED-LHL510-US26D
Zoro #
G501860902
UPC #
704780182894
Country of Origin
China
Dimensions
Height
2.5 in
Width
7 in
Length
3 in
Details
Location Type
Commercial
Type
Exit Devices
Function
Exit Only
Door Handing
Universal
Material
Aluminum
Finish
Chrome
Color
Satin Chrome
Item
Exit Devices
Description
The Trans-Atlantic lever trim has a passage function and is suitable for use on hallway doors that don't require a locking function. This accessory is designed to be perfectly paired with any type of exit devices series from both brands Trans-Atlantic and Global Door Controls. Item is available in Brushed Chrome and Oil Rubbed Bronze finishes.
- •Heavy duty lever trim for commercial and industrial use
- •Perfect for Global Door Controls and Trans-Atlantic exit devices
- •Non-locking trim for passage lever used for interior doors
- •Spindle latch mechanism makes the removal of the cylinder easier and more efficient
- •Supplied with instructions for mounting hardware
- •Easy installation
- •Comes non-handed/reversible
- •Fits on opposite side of door to panic exit device
- •Brushed Chrome finish
- •1 Year mechanical and finish warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.