Zoro Homepage

Complete Ball Catch in Bright Brass

  • Mfr # GH-2950-US3

  • Zoro # G121841787


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Commercial/Residential
Residential;Commercial
Depth
1.25 in
Color
Brass
Material
Steel
Finish
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-2950-US3
Zoro #
G121841787
UPC #
704780183211
Country of Origin
China

Dimensions

Depth
1.25 in
Height
2.25 in
Width
1 in

Details

Commercial/Residential
Residential;Commercial
Color
Brass
Material
Steel
Item
Other Door Hardware
Finish
Bright Brass

Description

Our Trans-Atlantic GH-2950-US3 Complete Ball Catch offers a sleek, bright brass finish that adds a refined touch to interior doors and cabinets. Designed for mortise installation, it includes a spring-loaded catch and matching strike plate for smooth, secure door closure without a latch. Ideal for closets and double doors, this all-in-one solution combines classic style with everyday convenience.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.