
Door Chime 180 Degrees Viewer in Bright Brass
Mfr # GH-DCV01-US3
Zoro # G321841754
product price: $33.45
/eaKey Features
Width
3 in
Material
Zinc
Color
Brass
Depth
0.5 in
Finish
Bright Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GH-DCV01-US3
Zoro #
G321841754
UPC #
704780183402
Country of Origin
China
Dimensions
Width
3 in
Depth
0.5 in
Height
6 in
Details
Material
Zinc
Item
Other Door Hardware
Color
Brass
Finish
Bright Brass
Commercial/Residential
Commercial;Residential
Description
Our Trans-Atlantic GH-DCV01-US3 Door Viewer with Chime offers a clear 180° wide-angle view, allowing you to see visitors safely without opening the door. Built from durable die-cast zinc with a sleek bright brass finish, it features a twist-to-ring mechanical chime-no wiring or batteries required. Designed to fit most standard doors, it's a perfect blend of security, convenience, and style for any entryway.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.