
Door Chime 180 Degrees Viewer in Brushed Chrome
Mfr # GH-DCV01-US26D
Zoro # G321841945
product price: $41.79
/eaKey Features
Height
6 in
Color
Chrome
Material
Zinc
Depth
0.5 in
Commercial/Residential
Commercial;Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GH-DCV01-US26D
Zoro #
G321841945
UPC #
704780183396
Country of Origin
China
Dimensions
Height
6 in
Depth
0.5 in
Width
3 in
Details
Item
Other Door Hardware
Color
Chrome
Material
Zinc
Commercial/Residential
Commercial;Residential
Finish
Brushed Chrome
Description
Our Trans-Atlantic GH-DCV01-US26D Door Viewer with Chime offers a clear 180° wide-angle view, allowing you to see visitors safely without opening the door. Built from durable die-cast zinc with a sleek brushed chrome finish, it features a twist-to-ring mechanical chime-no wiring or batteries required. Designed to fit most standard doors, it's a perfect blend of security, convenience, and style for any entryway.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.