Zoro Homepage

Drive-in Ball Catch in Bright Brass

  • Mfr # GH-2945-US3

  • Zoro # G121841848


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Height
2.25 in
Depth
1.25 in
Width
1 in
Commercial/Residential
Residential;Commercial
Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-2945-US3
Zoro #
G121841848
UPC #
704780183204
Country of Origin
China

Dimensions

Height
2.25 in
Depth
1.25 in
Width
1 in

Details

Commercial/Residential
Residential;Commercial
Color
Brass
Finish
Bright Brass
Item
Other Door Hardware
Material
Steel

Description

Our Trans-Atlantic GH-2945-US3 Drive-In Ball Catch offers a sleek, bright brass finish that adds a refined touch to closet and interior double doors. Built from durable steel, it features a spring-loaded ball mechanism for smooth, secure door closure without the need for a traditional latch. Ideal for residential settings and light-duty commercial use, it ensures easy installation with a drive-in design and included strike plate.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.