
Duronodic Dummy Pull Plate/Handle for Exit Devices
Mfr # ED-PP06-DU
Zoro # G901861318
product price: $8.25
/eaSold in multiples of 2 for $16.50
Key Features
Finish
Brown
Door Handing
Universal
Material
Aluminum
Type
Exit Devices
Function
Exit Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ED-PP06-DU
Zoro #
G901861318
UPC #
704780186229
Country of Origin
China
Dimensions
Height
8 in
Width
4 in
Details
Finish
Brown
Door Handing
Universal
Material
Aluminum
Type
Exit Devices
Function
Exit Only
Location Type
Commercial
Color
Duronotic
Item
Exit Devices
Description
The Trans-Atlantic commercial pull plate is a designed accessory to be perfectly paired with 300, 500 and EDTBAR series exit devices. Constructed for durability, this item is guaranteed to last on doors where heavy traffic is anticipated. Pull plate includes all the necessary mounting hardware for easier installation. The pull plate has no locking or latching mechanism. Item is only available in Duronodic finish.
- •Dummy pull plate with hole
- •Perfect for Global Door Controls and Trans-Atlantic exit devices
- •Features a non-locking mechanism
- •Accessory for EDTBAR, 500 and 300 series exit devices
- •Made from solid aluminum for more durability
- •Acts as an exterior pull handle
- •Supplied with instructions for mounting hardware
- •Pre-drilled mounting holes for easy installation
- •Does not feature a locking or latching mechanism
- •Aluminum finish
- •1 Year mechanical and finish warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.