Zoro Homepage

Duronodic Heavy-Duty Adjustable Chain Guard

  • Mfr # GH-1631-DU

  • Zoro # G421841746


product price: $18.95
/ea

Key Features

Height
2 in
Door stop type
Wall
Fasteners included
Yes
Length
1.5 in
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-1631-DU
Zoro #
G421841746
UPC #
704780183150
Country of Origin
China

Dimensions

Height
2 in
Length
1.5 in
Width
32 in
Thickness
3 mm

Details

Door stop type
Wall
Fasteners included
Yes
Color
Bronze
Finish
Duronodic
Item
Wall Mount Door Hardware
Material
Solid Brass

Description

Our Trans-Atlantic GH-1631 adjustable chain doorstop features solid brass construction with an adjustable vinyl-covered chain (20 in. -30.5 in.) and two compression springs to reduce noise and protect doors. It comes in a durable Duronodic finish, offering corrosion resistance and a sleek commercial appearance.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.