Zoro Homepage

DXML Brushed Chrome Grade 1 Passage Mortise Lock Door Handle with Sectional Left-Handed Lever

  • Mfr # DL-DXML10SSLH-US26D

  • Zoro # G301860249


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Location Type
Commercial
Finish
Chrome
Depth
7.5 in
Material
Steel
Net Weight
8.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL-DXML10SSLH-US26D
Zoro #
G301860249
UPC #
704780187479
Country of Origin
China

Dimensions

Depth
7.5 in
Height
9.5 in
Width
3.5 in

Details

Location Type
Commercial
Finish
Chrome
Material
Steel
Net Weight
8.5
Type
Locksets
Color
Brushed Chrome

Description

The DXML mortise lockset is designed for heavy-duty commercial and industrial applications. This series meets ADA handicap compliance and meets a 3-hour fire rating. Featuring a specified left-handed or right-handed latch bolt, these mortise locks provide amazing security for any mortise prepped door. This hardware includes an ADA lever along with an ADA approved strike. This lockset comes in a chrome finish to fit in with any industrial or commercial aesthetic.


  • •Ideal for passage functions, non-locking lever for ease of entry
  • •ANSI A156.2 Grade 1 Certified
  • •Features a left-handed sectional door handle
  • •Includes 1-1/4 x 8 in. faceplate and 2-1/2 in. rosette
  • •Fit for doors 1-3/4 in. thick
  • •Backset measurement is 2-3/4 in.
  • •Throw bolt: 1 in.
  • •Armored front plate conceals lock mounting screws
  • •Lever handles are heavy-duty forged brass
  • •ADA compliant
  • •UL R15846 3 hour fire rated latch
  • •1 in. Mortise Cylinder
  • •Brushed Chrome Finish
  • •1 year mechanical and finsih Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.