Shop TRANS ATLANTIC CO.
See all product information
Create Account
DXML Series Left-Hand Heavy-Duty Commercial MortiseLock W/ Escutcheon Handleset Grade1 Passage in BC
- Mfr # DL-DXML10SELH-US26D
- Zoro # G501860261
product price:
$
265.50
/ea
Free Shipping & Returns
Key Features
Includes
Installation Instructions;Mounting Hardware
Location Type
Commercial
Style
Classic
Finish
Chrome
Net Weight
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL-DXML10SELH-US26D
- Zoro #
- G501860261
- UPC #
- 704780187523
- Country of Origin
- China
- Includes
- Installation Instructions;Mounting Hardware
- Location Type
- Commercial
- Style
- Classic
- Finish
- Chrome
- Net Weight
- 3
- Type
- Locksets
- Material
- Zinc
- Color
- Brushed Chrome
- Item
- Mortise Locks
- Grade
- ANSI Grade 1 (Best)
- Door Handing
- Left-Handed
- Features
- Easy Installation
Dimensions
- Width
- 10 in
- Depth
- 3 in
- Height
- 8 in
Description
The DXML mortise lockset is designed for heavy-duty commercial and industrial applications. This series meets ADA handicap compliance and meets a 3-hour fire rating. Featuring a specified left-handed or right-handed latch bolt, these mortise locks provide amazing security for any mortise prepped door. This hardware includes an ADA lever along with an ADA approved strike. This lockset comes in a chrome finish to fit in with any industrial or commercial aesthetic.
- •Ideal for passage functions, non-locking lever for ease of entry
- •ANSI A156.2 Grade 1 Certified
- •Features a left-handed escutcheon door handle
- •Includes 1-1/4 x 8 in. faceplate and 2-1/2 in. rosette
- •Fit for doors 1-3/4 in. thick
- •Backset measurement is 2-3/4 in.
- •Throw bolt: 1 in.
- •Armored front plate conceals lock mounting screws
- •Lever handles are heavy-duty forged brass
- •ADA compliant
- •UL R15846 3 hour fire rated latch
- •1 in. Mortise Cylinder
- •Brushed Chrome Finish
- •1 year mechanical and finsih Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.