Zoro Homepage

Extruded Flush Bolt in Aluminum

  • Mfr # GH-197-AL

  • Zoro # G401861054


product price: $13.88
/ea

Key Features

Finish
Aluminum
Overall Length
12 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-197-AL
Zoro #
G401861054
UPC #
704780190875
Country of Origin
China

Dimensions

Overall Length
12 in

Details

Finish
Aluminum
Material
Steel

Description

The Trans-Atlantic Co. extruded aluminum flush bolts are non-handed and fit ANSI prep. This flush bolt comes in an aluminum finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.