LHV Series Heavy-Duty Commercial Cylindrical Lever, Grade 1 Privacy in Brushed Chrome
- Mfr # DL-LHV40-US26D
- Zoro # G101860739
product price:
$
129.67
/ea
Free Shipping & Returns
Key Features
Location Type
Commercial
Lock Type
Locksets
Hand
Universal
Grade
ANSI Grade 1 (Best)
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL-LHV40-US26D
- Zoro #
- G101860739
- UPC #
- 704780182115
- Country of Origin
- China
- Item
- Privacy Levers
- Location Type
- Commercial
- Lock Type
- Locksets
- Hand
- Universal
- Grade
- ANSI Grade 1 (Best)
- Finish
- Chrome
- Includes
- Hardware;Installation Instructions;Mounting Hardware;Self Guiding Screws
- Color
- Brushed Chrome
- Material
- Steel
Dimensions
- Bore Dia.
- 2.125 in
- Width
- 6.5 in
- Height
- 3.5 in
Description
The Trans Atlantic (TACO) LHV cylindrical privacy leverset comes in a brushed chrome finish and includes an ANSI strike. This privacy door handle is designed for use on bathrooms and bedrooms, and features a push button on the interior side that locks the door but will unlock when the inside lever is turned. This leverset is ADA compliant and exceeds ANSI standards for Grade 1, making it the perfect fit for commercial, heavy duty applications.
- •Locking lever provides privacy for interior bed/bathroom doors
- •ANSI A156.2 Grade 1 Certified
- •Fits doors with 1-3/4” to 2” thickness
- •Easy installation with hardware included
- •Non-handed/reversible (fits both right and left-handed doors)
- •1 year mechanical and finish warranty
- •Backset: 2-3/4 in., Latch Face: 1-1/8 x 2-1/4 in.
- •Includes ANSI Strike, measuring 1-1/4 x 4-7/8 in.
- •Heavy duty independent spring action mechanism prevents lever sag
- •Latch: 5/8 in. projection Stainless Steel 3 hour UL R14897
- •Bore: 2-1/8 in. hole retrofits all cylindrical locksets
- •ADA compliant
- •Fits 161 prep doors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.