LHV Series Heavy-Duty Commercial Cylindrical Lever, Grade 1 Storeroom in Brushed Chrome
- Mfr # DL-LHV80-US26D
- Zoro # G601861045
product price:
$
141.38
/ea
Free Shipping & Returns
Key Features
Style
Classic
Lockset Finish
Brushed Chrome
Keyway Type
C
Finish
Chrome
Height
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL-LHV80-US26D
- Zoro #
- G601861045
- UPC #
- 704780182177
- Country of Origin
- China
- Style
- Classic
- Lockset Finish
- Brushed Chrome
- Keyway Type
- C
- Finish
- Chrome
- Type
- Locksets
- Location Type
- Commercial
- Color
- Brushed Chrome
- Material
- Steel
- Weight
- 3.6
- Includes
- Hardware;Installation Instructions;Self Guiding Screws;Mounting Hardware
- Features
- Easy Installation
- Grade
- ANSI Grade 1 (Best)
Dimensions
- Height
- 3.5 in
- Width
- 6.25 in
Description
The Trans Atlantic (TACO) LHV cylindrical storeroom leverset comes in a brushed chrome finish and includes an ANSI strike. This storeroom door handle always requires a key to open the door from the outside, the inside remains unlocked. This leverset is ADA compliant and exceeds ANSI standards for Grade 1, making it the perfect fit for commercial, heavy duty applications.
- •Keyed locking lever automatically locks on the outside if closed
- •ANSI A156.2 Grade 1 Certified
- •Fits doors with 1-3/4” to 2” thickness
- •Easy installation with hardware included
- •Non-handed/reversible (fits both right and left-handed doors)
- •1 year mechanical and finish warranty
- •Backset: 2-3/4 in., Latch Face: 1-1/8 x 2-1/4 in.
- •Includes ANSI Strike, measuring 1-1/4 x 4-7/8 in.
- •Schlage "C" keyway, includes two 6-pin keys
- •Latch: 5/8 in. projection Stainless Steel 3 hour UL R14897
- •Bore: 2-1/8 in. hole retrofits all cylindrical locksets
- •Fits 161 prep doors
- •ADA compliant
- •Heavy duty independent spring action mechanism prevents lever sag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.