LHV Series Heavy-Duty Commercial Cylindrical Lever with Clutch Function, Grade 1 Classroom in BC
- Mfr # DL-LHV70CL-US26D
- Zoro # G608621666
Key Features
Specifications
Details
- MFR #
- DL-LHV70CL-US26D
- Zoro #
- G608621666
- UPC #
- 704780182146
- Country of Origin
- China
- Electrical/Mechanical
- Mechanical
- Style
- Classic
- Lockset Finish
- Brushed Chrome
- Keyway Type
- C
- Backset
- 2-3/4 in
- Material
- Steel
- Number of Pins
- 6
- Number of Keys
- 2
- Standards
- ADA Compliant, ANSI Certified, UL Listed
- Grade
- ANSI Grade 1 (Best)
- Strike Type
- Square Corner
- Features
- Easy Installation
- Includes
- Hardware;Installation Instructions;Self Guiding Screws;Mounting Hardware
- Color
- Chrome
Description
The Trans Atlantic (TACO) LHV cylindrical classroom leverset comes in a brushed chrome finish and includes an ANSI strike. This classroom door handle has a cylinder on the outside of the door so teachers cannot be locked out from the inside of the classroom. From the inside, the door is always unlocked so students can't get locked in. This leverset is ADA compliant and includes a clutch function that allows the lever to rotate without unlatching the lock. Constructed for durability, this lever exceeds ANSI standards for Grade 1, making it the perfect fit for commercial, heavy duty applications.
- •Keyed locking lever with locking function disabled on the inside
- •ANSI A156.2 Grade 1 Certified
- •Freewheeling clutch lever mechanism for added safety
- •Fits doors with 1-3/8 to 2 in. thickness
- •Easy installation with hardware included
- •Non-handed/reversible (fits both right and left-handed doors)
- •1 year mechanical and finish warranty
- •Backset: 2-3/4 in., Latch Face: 1-1/8 x 2-1/4 in.
- •Includes ANSI Strike, measuring 1-1/4 x 4-7/8 in.
- •Latch: 5/8 in. projection Stainless Steel 3 hour UL R14897
- •Bore: 2-1/8 in. hole retrofits all cylindrical locksets
- •Schlage "C" keyway, includes two 6-pin keys
- •ADA compliant
- •Fits 161 prep doors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.