
LSV Saturn Standard Duty Bright Brass Grade 2 Commercial Cylindrical Classroom Door Handle with Lock
Mfr # DL-LSV70-US3
Zoro # G501860636
product price: $59.02
/eaKey Features
Finish
Brass
Type
Locksets
Location Type
Commercial
Color
Bright Brass
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL-LSV70-US3
Zoro #
G501860636
UPC #
704780182368
Country of Origin
China
Dimensions
Height
3 in
Width
6.5 in
Details
Finish
Brass
Type
Locksets
Location Type
Commercial
Color
Bright Brass
Material
Steel
Weight
3.2
Description
The Trans Atlantic (TACO) LSV Saturn cylindrical classroom leverset comes in a bright brass finish and includes an ANSI strike. This classroom door handle has a cylinder on the outside of the door so teachers cannot be locked out from the inside of the classroom. From the inside, the door is always unlocked so students can't get locked in. This leverset is ADA compliant and exceeds ANSI standards for Grade 2, making it the perfect fit for commercial, standard duty applications.
- •Keyed locking lever with locking function disabled on the inside
- •ANSI A156.2 Grade 2 Certified
- •Fits doors with 1-3/4" to 1-5/8" thickness
- •Removable Thru-Bolts to prevent lock rotation
- •Non-handed/reversible (fits both right and left-handed doors)
- •Backset: 2-3/4 in., Latch Face: 1-1/8 x 2-1/4 in.
- •Includes ANSI Strike, measuring 1-1/4 x 4-7/8 in.
- •Schlage "C" keyway, includes two 6 pin keys
- •Latch: 1/2 in. projection Stainless Steel
- •Bore: 2-1/8 in. hole retrofits all cylindrical locksets
- •Fits 161 prep doors
- •Individual spring on each side prevents lever sag
- •ADA compliant
- •UL Listed R14879
- •1 year mechanical and finish warranty
- •Easy installation with hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.