LSV Saturn Standard Duty Bright Brass Grade 2 Commercial Cylindrical Dummy Door Handle

  • Mfr # DL-LSVDT-US3

  • Zoro # G808621664


product price: $20.53
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL-LSVDT-US3
Zoro #
G808621664
UPC #
704780182429
Country of Origin
China

Description

The Trans Atlantic (TACO) LSV Saturn cylindrical dummy leverset comes in a bright brass finish and includes an ANSI strike. This dummy door lever doesn't turn and is commonly used on interior push/pull applications where locking/latching is not required. This leverset is ADA compliant and exceeds ANSI standards for Grade 2, making it the perfect fit for commercial, standard duty applications.


  • •Non-turning lever for interior doors where latching isn't needed
  • •ANSI A156.2 Grade 2 Certified
  • •Fits doors with 1-3/4" to 1-5/8" thickness
  • •Removable Thru-Bolts to prevent lock rotation
  • •Non-handed/reversible (fits both right and left-handed doors)
  • •Backset: 2-3/4 in., Latch Face: 1-1/8 x 2-1/4 in.
  • •Includes ANSI Strike, measuring 1-1/4 x 4-7/8 in.
  • •Easy installation with hardware included
  • •Latch: 1/2 in. projection Stainless Steel
  • •Bore: 2-1/8 in. hole retrofits all cylindrical locksets
  • •Fits 161 prep doors
  • •Individual spring on each side prevents lever sag
  • •ADA compliant
  • •UL Listed R14879
  • •1 year mechanical and finish warranty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.