
LSV Saturn Standard Duty Matte Black Grade 2 Commercial Cylindrical Entry Door Handle with Lock
Mfr # DL-LSV53-US10B
Zoro # G701861327
product price: $79.84
/ea
Free Shipping & Returns
Key Features
Type
Locksets
Location Type
Commercial
Finish
Black
Color
Matte Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL-LSV53-US10B
Zoro #
G701861327
UPC #
704780182290
Country of Origin
China
Dimensions
Width
7 in
Height
3.25 in
Details
Type
Locksets
Location Type
Commercial
Finish
Black
Color
Matte Black
Material
Steel
Weight
3.2
Description
The Trans-Atlantic (TACO) LSV Saturn cylindrical entry leverset comes in a matte black finish and includes an ANSI strike. This entry door handle has a push button on the interior and a key for the exterior side of the lever, allowing you to leave quickly and re-enter easily. This leverset is ADA compliant and exceeds ANSI standards for Grade 2, making it the perfect fit for commercial, standard duty applications.
- •Keyed entry lever best used for security on exterior doors
- •ANSI A156.2 Grade 2 Certified
- •Fits doors with 1-3/4" to 1-5/8" thickness
- •Removable Thru-Bolts to prevent lock rotation
- •Non-handed/reversible (fits both right and left-handed doors)
- •Backset: 2-3/4 in., Latch Face: 1-1/8 x 2-1/4 in.
- •Includes ANSI Strike, measuring 1-1/4 x 4-7/8 in.
- •Schlage "C" keyway, includes two 6 pin keys
- •Latch: 1/2 in. projection Stainless Steel
- •Bore: 2-1/8 in. hole retrofits all cylindrical locksets
- •Fits 161 prep doors
- •Individual spring on each side prevents lever sag
- •ADA compliant
- •UL Listed R14879
- •1 year mechanical and finish warranty
- •Easy installation with hardware included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.