Zoro Homepage

Oil Rubbed Bronze Entry Lever Trim with Lock for Panic Exit Device

  • Mfr # ED-LHL500-US10B

  • Zoro # G001861164


product price: $50.69
/ea

Key Features

Color
Oil Rubbed Bronze
Finish
Bronze
Door Handing
Universal
Function
Exit Only
Location Type
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-LHL500-US10B
Zoro #
G001861164
UPC #
704780190844
Country of Origin
China

Dimensions

Height
2.5 in
Width
7 in

Details

Color
Oil Rubbed Bronze
Finish
Bronze
Door Handing
Universal
Function
Exit Only
Location Type
Commercial
Material
Aluminum
Type
Exit Devices

Description

The Trans-Atlantic lever trim has an entry function and is suitable for use on doors that require a certain level of security such as office or exterior doors. Moreover, the lever trim can be unlocked from the exterior with a key. This accessory is designed to be perfectly paired with any type of exit devices series from both brands Trans-Atlantic and Global Door Controls. Item is available in Brushed Chrome and Oil Rubbed Bronze finishes.


  • •Heavy duty lever trim for commercial and industrial use
  • •Perfect for Global Door Controls and Trans-Atlantic exit devices
  • •Keyed trim for entry lever used for interior and exterior doors
  • •Spindle latch mechanism makes the removal of the cylinder easier and more efficient
  • •Schlage "C" keyway, includes two 6-pin keys
  • •Supplied with instructions for mounting hardware
  • •Easy installation
  • •Comes non-handed/reversible
  • •Fits on opposite side of door to panic exit device
  • •Oil Rubbed Bronze finish
  • •1 Year mechanical and finish warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.