Shop TRANS ATLANTIC CO.
See all product information
Create Account
SVB Series Standard-Duty Commercial Cylindrical Knob, Grade 2 Classroom in Stainless Steel
- Mfr # DL-SVB70-US32D
- Zoro # G601861328
product price:
$
47.45
/ea
Key Features
Lockset Finish
Silver
Material
Stainless Steel
Keyway Type
C
Location Type
Commercial;Residential
Color
Satin Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL-SVB70-US32D
- Zoro #
- G601861328
- UPC #
- 704780182559
- Country of Origin
- China
- Lockset Finish
- Silver
- Material
- Stainless Steel
- Keyway Type
- C
- Location Type
- Commercial;Residential
- Color
- Satin Stainless Steel
- Type
- Locksets
- Grade
- ANSI Grade 2 (Better)
- Features
- Easy Installation
- Item
- Classroom Knobs
- Includes
- Hardware;Installation Instructions
- Style
- Classic
Dimensions
- Outside Depth
- 7 in
- Width (In.)
- 3 in
- Height
- 3 in
Description
The Trans Atlantic (TACO) SVB Series Stainless Steel Standard Duty Commercial Cylindrical Classroom Door Knob is designed for use on all Grade 2 Commercial and Residential door applications. Featuring a non-handed/reversible knob made of stainless steel, this lockset was designed with durability in mind. Choose between the Passage, Privacy, Entry, Classroom, Storeroom, or Dummy function in either our Stainless Steel or Bright Brass finish to complete any home project.
- •Keyed locking knob with locking function disabled on the inside
- •ANSI A156.2 Grade 2 Certified
- •Non-handed/reversible - fits doors 1-3/4" to 2" thick
- •Cylinder: Schlage "C" keyway
- •Keying: 2 Nickel-plated Schlage 6 pin keyed
- •Backset: 2-3/4 in.
- •Stainless steel latch: 1/2 in. projection
- •Face: 1 1/8 x 2 1/4 in. (Optional 3 hour UL R14879)
- •Fits 161 Prep doors
- •2-1/8 in. bore hole retrofits all cylindrical locksets
- •Strike: ANSI 1-1/4 x 4-7/8
- •1 year mechanical and finish Warranty
- •Stainless steel finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.