Zoro Homepage

Women ADA Sign with Black coloring

  • Mfr # GH-S440-BK

  • Zoro # G621841928


product price: $15.19
/ea

Key Features

Finish
Black
Depth
0.15 in
Sign Background Color
Black
Height
8 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GH-S440-BK
Zoro #
G621841928
UPC #
704780183952
Country of Origin
China

Dimensions

Depth
0.15 in
Height
8 in
Width
8 in

Details

Finish
Black
Item
Access Signs
Sign Background Color
Black

Description

Our ADA Door Sign varieties include 5/8 in. raised white lettering with either a black or blue color in a 8 in. by 8 in. pictogram. We have an ADA door sign to indicate an e xit door, the men's restroom, the women's restroom, wheelchair handicap accessible, and handicap accessible restrooms. It's ADA compliant and is a non-glossy.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.