Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Oil Rubbed Bronze Commercial Entry Escutcheon Lever Trim for Panic Exit Device

  • Mfr # ED-EL500-US10B-HD

  • Zoro # G221841908


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Function
Exit Only
Door Handing
Universal
Width
4.75 in
Height
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED-EL500-US10B-HD
Zoro #
G221841908
UPC #
704780211303
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.75 in
Height
8.5 in

Details

Body Material
Steel
Function
Exit Only
Door Handing
Universal
Material
Steel
Item
Exit Devices
Finish
Oil Rubbed Bronze

Description

The Trans-Atlantic EL500 "Escutcheon" lever trim is a designed accessory to be perfectly paired with 500, 900 and EDTBAR series exit devices. It's appropriate for heavy duty usage. It has an entry function and can be unlocked from the exterior with a key. Item is only available in Oil Rubbed Bronze finish.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.