Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4597 1.75 in. LS1 Engine Swap Motor Forward Mount Kit

  • Mfr # T37-4597

  • Zoro # G216077985


product price: $141.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T37-4597
Zoro #
G216077985
UPC #
86923045977
Country of Origin
United States

Description

LS1 Engine Swap Motor Forwerd Mount Kit When swapping out the engine in your hot rod you need motor mounts and inserts that you can count on. Trans-Dapt has done all of the work for you in making these engine swap motor mounts. These motor mounts are designed for specific vehicle and/or engine applications so you can be assured of a perfect fit and great performance. Specifications - Finish: Black - Size: 1.75 in. - Bracket Material: Steel - Motor Mount Style: Complete Mount - Motor Mount Attachment Style: Bolt-in - Bushing Material: Rubber - Bracket Included: Yes - Country of Origin: USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.