Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40mm x 3 ft 3" Rubber Coupled Flexible Air Hose 232 psi BK

  • Mfr # 1001E40 00 02

  • Zoro # G3389644


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Pneumatic Hose Length
3 ft. 3"
Tube Material
Rubber
Cover Material
SBR
Hose Media
Air
Pneumatic Hose Temp. Range
-4 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001E40 00 02
Zoro #
G3389644
UPC #
-
Country of Origin
France

Dimensions

Pneumatic Hose Length
3 ft. 3"
Pneumatic Hose Inside Dia.
40mm
Pneumatic Hose Fitting Size
40mm
Outside Dia.
54mm
Pnuematic Hose Fitting Size
40mm
Fitting Size
1-1/2 in x 1-1/2 in
Hose Length
3 ft 9 in
Hose Fitting B Size
1 1/2 in
Hose Inside Dia.
40 mm
Hose Fitting A Size
1 1/2 in
Hose Outside Dia.
54 mm

Details

Item
Flexible Air Hose
Tube Material
Rubber
Cover Material
SBR
Hose Media
Air
Pneumatic Hose Temp. Range
-4 Degrees to 140 Degrees F
Pneumatic Hose Color
Black
Safety Factor
5:1
Coupled Assembly / Bulk
Coupled Assembly
Hose Configuration
Coupled Assembly
Reinforcement
Synthetic Braiding
Pneumatic Hose Product Group
Air Hose
Coupling Material
Polyamide
Meets
ISO 8030
Temp. Range
-4 Degrees to 140 Degrees F
Pneumatic Hose Max. Pressure
232 psi
Hose Tube Material
Rubber
Hose Cover Material
SBR
Hose Fitting A Type
F Push-to-Connect
Hose Color
Black
Hose Fitting B Type
M Push-to-Connect
Hose Fittings
Nylon 1-1/2 in F Push-to-Connect x Nylon 1-1/2 in M Push-to-Connect
Standards
ISO 8030
Hose Fitting A Material
Nylon
Hose Fitting B Material
Nylon
Fitting Material
Nylon x Nylon
Fitting Type
F Push-to-Connect x M Push-to-Connect

Description

Air Hose, Hose Inside Dia. 40 mm, Hose Outside Dia. 54 mm, Hose Length 3 ft 9 in, Hose Color Black, Hose Tube Material Rubber, Hose Cover Material SBR, Temp. Range -4 Degrees to 140 Degrees F, Standards ISO 8030, Safety Factor 5:1, Hose Fitting A Material Nylon, Hose Fitting B Material Nylon, Hose Fitting A Type F Push-to-Connect, Hose Fitting B Type M Push-to-Connect, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Configuration Coupled Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.