Threaded Rod, For 17 to 40mm Tubing

  • Mfr # 0169 00 05 00

  • Zoro # G3480364


product price: $8.35
/ea

Key Features

Thread Size
3/8 in x 1/4 in
For Tubing O.D.
16.5 mm, 25 mm, 40 mm
Color
Brass
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0169 00 05 00
Zoro #
G3480364
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8 in x 1/4 in

Details

For Tubing O.D.
16.5 mm, 25 mm, 40 mm
Item
Threaded Rod Adapter
Color
Brass
Material
Brass

Description

Threaded Rod Adapter, -, Brass, For Tubing O.D. 16.5 mm, 25 mm, 40 mm, 3/8 in x 1/4 in Thread Size, Brass, - Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.