Zoro Homepage

Wye, NPT, NPT1/2", NPT1/2", FNPT1/2"

  • Mfr # 6636 28 22GR

  • Zoro # G6168276


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Quick Connect Air Coupling Pipe Size
1/2"
Quick Connect Air Coupling Material
Brass/Polymer
Material
Treated Brass/Polyamide
Quick Connect Air Coupling Interchange Type
Industrial
Quick Connect Air Coupling Max. Pressure
232 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6636 28 22GR
Zoro #
G6168276
UPC #
-
Country of Origin
France

Dimensions

Quick Connect Air Coupling Pipe Size
1/2"
Fitting Size (NPT)
1/2 in
Overall Length
2 1/2 in
Fitting Side D Pipe Size
1/2 in
Fitting Side C Pipe Size
1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Side A Pipe Size
3/4 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 4 Pipe Size
1/2 in
Fitting Side 3 Pipe Size
1/2 in
Fitting Side 1 Pipe Size
3/4 in

Details

Item
Push-Fit Wall Bracket Fitting
Quick Connect Air Coupling Material
Brass/Polymer
Material
Treated Brass/Polyamide
Quick Connect Air Coupling Interchange Type
Industrial
Quick Connect Air Coupling Max. Pressure
232 psi
Quick Connect Air Coupling Product Grouping
Quick Coupler Plug
Temp. Range
-4 Degrees F to 140 Degrees F
Application
Industrial
Basic Pipe Fitting Material
Metal
Standards
ASME B31.1, ASME B31.3, EN 12115, ISO 8573-1, ISO 9001, UL 94 HB, UL 94 V-2
For Tubing O.D. 1
19.05 mm
Type
Wall Bracket
Color
Black
Fitting Material
Brass, Polyamide
System of Measurement
Imperial
Fitting Side D Connection Type
FNPT
Specific Fitting Shape
2 Port Wall Bracket
Fitting Side A Connection Type
FNPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
185 Degrees F
Fitting Side C Connection Type
FNPT
Minimum Operating Temperature
4 Degrees F
Fitting Side B Connection Type
FNPT
Maximum Operating Pressure
232 psi
Fitting Shape
Wye
Fitting Side 4 Connection Type
FNPT
Fitting Side 2 Connection Type
NPT
Fitting Side 1 Connection Type
NPT
Operating Pressure - Maximum
232 psi
Fitting Features
Drain
For Media Type
Compressed Air, Gases
Fitting Side 3 Connection Type
NPT
Operating Temperature - Minimum
4 Degrees F
Operating Temperature - Maximum
185 Degrees F

Description

Push-Fit Wall Bracket Fitting, Application Industrial, Color Black, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type FNPT, Fitting Side C Connection Type FNPT, Fitting Side D Connection Type FNPT, Material Grade Not Applicable, Fitting Side A Pipe Size 3/4 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Pipe Size 1/2 in, Fitting Side C Pipe Size 1/2 in, Fitting Side D Pipe Size 1/2 in, Fitting Material Brass, Polyamide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.