Zoro Homepage

Electronic Paper Towel Dispenser, Black

  • Mfr # T8S3EB

  • Zoro # G122653129


product price: $40.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T8S3EB
Zoro #
G122653129
UPC #
10784432198739
Country of Origin
Mexico

Description

Electronic Paper Towel Dispenser, Paper Towel Type Hardwound, Automatic, Transcend(R), Proprietary, Motion Activated, Plastic, Ply 1, Paper Towel Width 7 7/8 in, Core Dia. 1 1/4 in, Black, Finish Matte coating, Dispenser Mounting Wall, Dispenser Capacity (1) Roll w/Stub Roll, Dispenser Height 15 1/4 in, Dispenser Width 12 in, Dispenser Depth 9 1/2 in, Compatible Grainger Part Number 876PP1, 876PP2, Compatible Mfg. Model Number S3813BP, S3813NP, Warranty Sublease length depends on opportunity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.