
128Gb Jetflash 760
Mfr # TS128GJF760
Zoro # G0401288
product price: $39.95
/eaKey Features
Storage Capacity
128 GB
Color
Red, Black
Maximum Read Speed
80 MB/s
Maximum Write Speed
68 MB/s
Standards
CE, FCC, BSMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS128GJF760
Zoro #
G0401288
UPC #
760557824114
Country of Origin
Unknown
Dimensions
Width
0.8 in
Height
0.4 in
Length
2.7 in
Details
Item
Flash Drive
Storage Capacity
128 GB
Color
Red, Black
Maximum Read Speed
80 MB/s
Maximum Write Speed
68 MB/s
Standards
CE, FCC, BSMI
Features
Capless, Retractable
Host Interface
USB 3.0
Compatibility
Supported Operating System:Microsoft Windows 7Microsoft Windows VistaMicrosoft Windows XPMicrosoft Windows 2000Mac OS 9.0 or laterLinux Kernel 2.4.2 or later
Mount Type
External
Environmentally Friendly
Yes
Compatible With
Supported Operating System: Microsoft Windows 7, Microsoft Windows Vista, Microsoft Windows XP, Microsoft Windows 2000, Mac OS 9.0 or later, Linux Kernel 2.4.2 or later
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.