Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128Gb Jetflash 790, Black

  • Mfr # TS128GJF790K

  • Zoro # G0509009


product price: $43.32
/ea

Key Features

Features
Retractable, Capless
Length
2.5 in
Height
0.4 in
Compatible With
Supported Operating Systems: Microsoft Windows 2000, Microsoft Windows XP, Microsoft Windows Vista, Microsoft Windows 7, Microsoft Windows 8, Microsoft Windows 8.1, Apple Mac OS 9.0 or later, Linux Kernel 2.4.2 or later
Host Interface
USB 3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS128GJF790K
Zoro #
G0509009
UPC #
760557828020
Country of Origin
Unknown

Dimensions

Length
2.5 in
Height
0.4 in
Width
0.8 in

Details

Item
Flash Drive
Features
Retractable, Capless
Compatible With
Supported Operating Systems: Microsoft Windows 2000, Microsoft Windows XP, Microsoft Windows Vista, Microsoft Windows 7, Microsoft Windows 8, Microsoft Windows 8.1, Apple Mac OS 9.0 or later, Linux Kernel 2.4.2 or later
Host Interface
USB 3.0
Mount Type
External
Storage Capacity
128 GB
Color
Black, Blue

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.