Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128Gb, M.2 2242 Ssd, Sata3, Mlc

  • Mfr # TS128GMTS400

  • Zoro # G0556819


product price: $654.32
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
128 GB
Features
Power Shield
Drive Interface
SATA/600
Drive Type
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS128GMTS400
Zoro #
G0556819
UPC #
760557828983
Country of Origin
Unknown

Dimensions

Height
0.1 in
Width
0.9 in
Depth
1.7 in

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
128 GB
Features
Power Shield
Drive Interface
SATA/600
Drive Type
Internal
System Requirements
Operating System(s): Microsoft Windows XP, Microsoft Windows Vista, Microsoft Windows 7, Microsoft Windows 8, Linux Kernel 2.6.31 or Later.
Max. Read Transfer Rate
560 MB/s
Max. Write Transfer Rate
160 MB/s
Max. External Data Transfer Rate
6144 MB/s (48 Gbit/s)
Network (RJ-45)
No
Platform Supported
PC
Storage Capacity
128 GB
Maximum Read Transfer Rate
560-MB/s
Maximum Write Transfer Rate
160-MB/s
Operating System
Operating System(s): Microsoft Windows XP, Microsoft Windows Vista, Microsoft Windows 7, Microsoft Windows 8, Linux Kernel 2.6.31 or Later

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.