Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

128Gb Sdxc Class10 Uhs-I Card, 600X

  • Mfr # TS128GSDXC10U1

  • Zoro # G0559759


product price: $635.99
/ea
Free Shipping & Returns

Key Features

Length
1.3 in
Memory Speed
600x
Width
0.9 in
Number of Memory Cards
1
Storage Capacity
128 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS128GSDXC10U1
Zoro #
G0559759
UPC #
760557826507
Country of Origin
Unknown

Dimensions

Length
1.3 in
Width
0.9 in
Thickness
82.7 mil

Details

Memory Speed
600x
Item
SDXC
Number of Memory Cards
1
Storage Capacity
128 GB
Speed Class Rating
Class 10/UHS-I
Environmentally Friendly
Yes
Features
ECC Support, Write Protection Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.