Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16Gb Cf Card (Cf170)

  • Mfr # TS16GCF170

  • Zoro # G0397261


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Storage Capacity
16 GB
Maximum Read Speed
91.59 MB/s
Maximum Write Speed
20.76 MB/s
Standards
CE, FCC, BSMI
Features
Temperature Proof, ECC Support, UDMA Mode, Vibration Proof, Shock Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS16GCF170
Zoro #
G0397261
UPC #
760557825081
Country of Origin
Unknown

Dimensions

Width
1.4 in
Length
1.7 in
Thickness
130 mil

Details

Item
CompactFlash
Storage Capacity
16 GB
Maximum Read Speed
91.59 MB/s
Maximum Write Speed
20.76 MB/s
Standards
CE, FCC, BSMI
Features
Temperature Proof, ECC Support, UDMA Mode, Vibration Proof, Shock Proof
Number of Memory Cards
1
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.