Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16Gb Ind. Microsdhc10 (No Adapter)

  • Mfr # TS16GUSDC10I

  • Zoro # G0680472


product price: $112.82
/ea
Free Shipping & Returns

Key Features

Maximum Read Speed
18-MB/s
Speed Class Rating
Class 10
Number of Memory Cards
1
Maximum Write Speed
13-MB/s
Storage Capacity
16 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS16GUSDC10I
Zoro #
G0680472
UPC #
760557831570
Country of Origin
Unknown

Dimensions

Width
0.4 in
Length
0.6 in
Thickness
39.4 mil

Details

Maximum Read Speed
18-MB/s
Item
microSDHC
Speed Class Rating
Class 10
Number of Memory Cards
1
Maximum Write Speed
13-MB/s
Storage Capacity
16 GB
Features
ECC Support, Wear Leveling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.