Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16Gb Micro Sdhc10(No Adapter)

  • Mfr # TS16GUSDC10M

  • Zoro # G0496092


product price: $95.15
/ea
Free Shipping & Returns

Key Features

Storage Capacity
16 GB
Maximum Read Speed
20-MB/s
Maximum Write Speed
16-MB/s
Width
0.4 in
Speed Class Rating
Class 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS16GUSDC10M
Zoro #
G0496092
UPC #
760557822851
Country of Origin
Unknown

Dimensions

Width
0.4 in
Length
0.6 in
Thickness
39.4 mil

Details

Item
microSDHC
Storage Capacity
16 GB
Maximum Read Speed
20-MB/s
Maximum Write Speed
16-MB/s
Speed Class Rating
Class 10
Features
ECC Support
Number of Memory Cards
1
Environmentally Friendly
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.