16Gb Microsd With Adapter Uhs-I U1 (Discontinued)
- Mfr # TS16GUSD300S-A
- Zoro # G1775371
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS16GUSD300S-A
Zoro #
G1775371
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
39.4 mil
Length
0.6"
Width
0.4"
Details
Maximum Write Speed
45 MB/s
Maximum Read Speed
95 MB/s
Product Type
microSDHC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.